- 1/12 HP
- 230, 460 VAC
- 56.0:1 Ratio
- 28 O/P RPM
- Right Angle Gearmotor
description
- The 800 series offers versatility with various input motors and mounting configurations. Hollow shaft output options and various J-box locations make this product customizable for your application.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
compliances
- 0
| Max. Safe Torque | 67 lb/in |
| Full Load Amps | 0.76/0.38 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Output RPM @ 60 Hz | 28 rpm |
| Hz | 60 Hz, 50 Hz |
| Max. Overhung Load | 241 |
| Voltage Rating | 460, 230 |
| Ratio | 56 |
| Gear Style | Worm |
| Output Configuration | Right Angle |
| Stages | 1 |
| Enclosure | TEFC |
| Weight | 14.0 LB |

