- Servo Motor
- 34 Frame Medium Stack Motor
- 0-6900 RPM
- 165 in oz Peak Torque
applications
- Packaging equipment
- Factory automation
- Laboratory automation
- Peristaltic and metering pumps
- Specialty machinery
- Conveyors
- Indexing applications
- Winders
- Dispensers
features
- Define and program motion with a few mouse clicks
- Setup with standard PC and free host software
- Select programmed motion with switch or digital I/O
- Work with common digital interfaces 5 to 24 VDC
- Includes 24 VDC, 40 mA for stand alone operation
- Plug and play out of the box
- Complete programmable servo system: motor, controller and feedback in one package
- Easy setup with indexing type command structure
- 110/220 VAC universal power, anywhere in the world
- Programmable positioning and velocity control
| Peak Current | 431 Watts |
| Installed Options | N/A |
| Peak Torque | 165 in oz |
| Speed (RPM) | 6900 |
| Voltage Constant | 110 V |
| Weight | 8.0 LB |


