- Servo Motor
- 34 Frame Long Stack Motor
- 0-3600 RPM
- 305 in oz Peak Torque
applications
- Packaging equipment
- Laboratory automation
- Peristaltic and metering pumps
- Specialty machinery
- Conveyors
- Indexing applications
- Winders
- Dispensers
- Factory automation
features
- Complete programmable servo system: motor, controller and feedback in one package
- Easy setup with indexing type command structure
- 110/220 VAC universal power, anywhere in the world
- Define and program motion with a few mouse clicks
- Programmable positioning and velocity control
- Setup with standard PC and free host software
- Select programmed motion with switch or digital I/O
- Work with common digital interfaces 5 to 24 VDC
- Includes 24 VDC, 40 mA for stand alone operation
- Plug and play out of the box
| Peak Torque | 305 in oz |
| Speed (RPM) | 3600 |
| Voltage Constant | 110 V |
| Installed Options | N/A |
| Peak Current | 468 Watts |
| Weight | 8.0 LB |


