- 10-32 Thread Shaft Extension
- .185" Shaft
- .88" Long
features
- Fit to all PMDC gearmotors under 1/2 hp
| Thread | #10 |
| Shaft Dia. [Min] | 0.184 in |
| Shaft Dia. [Max] | 0.186 in |
| Length | 0.880 in |
| Threads per Inch | 32 |
| Thread Type | UNF |
| Weight | 1.0 LB |
| Thread | #10 |
| Shaft Dia. [Min] | 0.184 in |
| Shaft Dia. [Max] | 0.186 in |
| Length | 0.880 in |
| Threads per Inch | 32 |
| Thread Type | UNF |
| Weight | 1.0 LB |