- 10-32 Thread Shaft Extension
- .496" Shaft
- 1.43" Long
| Shaft Dia. [Max] | 0.498 in |
| Threads per Inch | 32 |
| Shaft Dia. [Min] | 0.496 in |
| Thread Type | UNF |
| Thread | #10 |
| Length | 1.430 in |
| Weight | 1.0 LB |
| Shaft Dia. [Max] | 0.498 in |
| Threads per Inch | 32 |
| Shaft Dia. [Min] | 0.496 in |
| Thread Type | UNF |
| Thread | #10 |
| Length | 1.430 in |
| Weight | 1.0 LB |