- 115 VAC
- 18 in lb Motor Brake
| Brake Coil Voltage (60 Hz) | 115 VAC |
| Bore Size | 0.3125 in |
| Bolt Circle Dia. | 2.88 in |
| Brake Torque | 18 in lb |
| Weight | 4.0 LB |
| Brake Coil Voltage (60 Hz) | 115 VAC |
| Bore Size | 0.3125 in |
| Bolt Circle Dia. | 2.88 in |
| Brake Torque | 18 in lb |
| Weight | 4.0 LB |