- Optical
- 12 Pulses per Revolution
- 5 VDC
- 1 Channel
features
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Inputs meet USA, Canadian and European voltage and frequency requirements
- UL®, CSA and VDE certification
- Quality assurance to MIL-I-45208A
- Quick response on modifications and custom designs
| Channels | 1 |
| Voltage Rating | 5 VDC |
| Type | Optical |
| Pulses per Revolution | 12 |
| Weight | 2.0 LB |

