- 19 mm Socket Size
- 3/8 in Drive Size
- 1 3/32 in Overall Length
- 6 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Finish | Full Polish |
| No. of Points | 6 |
| Head Width 1 | 25.5 mm |
| Inch/Metric | Metric |
| Socket Size | 19 mm |
| Overall Length | 1 3/32 in |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard |
| Material | 86B30 |
| Drive Size | 3/8 in |
| Head Width (2) | 1 in |
| Length Type | Standard |
| Opening Size | 19 mm |
| Weight | 0.14 LB |
| EAN or UPC | 662679168070 |

