- 9 mm Socket Size
- 3/8 in Drive Size
- 29/32 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Head Width (2) | 33/64 in |
| Opening Size | 9 mm |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Head Width 1 | 33/64 in |
| Inch/Metric | Metric |
| Socket Size | 9 mm |
| Socket Series | Standard |
| Finish | Full Polish |
| No. of Points | 12 |
| Head Thickness 2 | 43/64 in |
| Material | 86B30 |
| Socket Drive Size | 3/8 in |
| Overall Length | 29/32 in |
| Weight | 0.06 LB |
| EAN or UPC | 662679169053 |

