- Round Head Reversible Ratchet
- 3/8" Drive
- 7 1/2" Long
- Chrome Plated
features
- Chrome-plated positive grip ratchet
- 41 tooth design
- Works easily in confined areas
- Knurled speed ring means you can start the fastener without turning the handle
| Handle Type | Anti-Slip Grip |
| Head Style | Round |
| Drive Size | 3/8 in |
| Overall Length | 7.5 in |
| Ratchet Type | Positive Grip |
| No. of Teeth | 41 |
| Finish | Chrome Plated |
| Weight | 0.79 LB |
| EAN or UPC | 662679148805 |

