- Individual Socket
- Inch
- Standard Socket Series
- 5/8"
- 1/2" Drive Size
| Socket Series | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Size | 5/8 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Opening Size | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679187552 |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Size | 5/8 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Opening Size | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679187552 |