- 1 3/16 in Socket Size
- 1/2 in Drive Size
- 1 51/64 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Overall Length | 1 51/64 in |
| Finish | Full Polish |
| Material | 86B30 |
| Head Width 1 | 1 35/64 in |
| Opening Size | 1 3/16 in |
| Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Size | 1 3/16 in |
| Head Thickness 2 | 1 27/64 in |
| Length Type | Standard |
| Head Width (2) | 1 35/64 in |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Outside Head Width | 1 51/64 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679228293 |

