- 12 mm Socket Size
- 1/2 in Drive Size
- 1 1/2 in Overall Length
- 6 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Drive Size | 1/2 in |
| Overall Length | 1 1/2 in |
| Length Type | Standard |
| Head Thickness 2 | 55/64 in |
| Socket Size | 12 mm |
| Head Width (2) | 23/32 in |
| Opening Size | 12 mm |
| Finish | Full Polish |
| Material | 86B30 |
| Socket Series | Standard |
| Head Width 1 | 55/64 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679188054 |

