- 36 mm Socket Size
- 1/2 in Drive Size
- 2 13/64 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Head Width 1 | 1 31/32 in |
| Drive Size | 1/2 in |
| Opening Size | 36 mm |
| Socket Series | Standard |
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Socket Size | 36 mm |
| Overall Length | 2 13/64 in |
| Length Type | Standard |
| Outside Head Width | 2 13/64 in |
| Material | 86B30 |
| Socket Drive Size | 1/2 in |
| Head Width (2) | 1 31/32 in |
| Weight | 0.96 LB |
| EAN or UPC | 662679188245 |

