- Round Head Reversible Ratchet
- 1/2" Drive
- 10" Long
- Chrome Plated
features
- Chrome-plated positive grip ratchet
- 45 tooth design
- Knurled speed ring means you can start the fastener without turning the handle
| Drive Size | 1/2 in |
| Handle Type | Anti-Slip Grip |
| Ratchet Type | Positive Grip |
| Head Style | Round |
| Overall Length | 10 in |
| Finish | Chrome Plated |
| No. of Teeth | 45 |
| Weight | 1.34 LB |
| EAN or UPC | 662679148850 |

