- Standard Socket Set
- 1/2" Drive
- Inch
- 12 Piece
includes
- 1/2" drive round head reversible ratchet
- 1/2" drive extension
- 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1" 12 point standard sockets
| No. of Pieces | 12 |
| Socket Size | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Additional Tools Included | 1/2" Drive Round Head Reversible Ratchet, 1/2" Drive Extension |
| No. of Points | 12 |
| Weight | 5.76 LB |

