- Standard Socket
- 6 Point
- 3/8" Drive
- 5/16" Socket Size
| Socket Drive Size | 3/8 in |
| Inch/Metric | SAE |
| No. of Points | 6 |
| Socket Type | Hex Bit |
| Socket Size | 5/16 in |
| Overall Length | 0.9375 in |
| Length Type | Standard |
| Weight | 0.05 LB |
| Socket Drive Size | 3/8 in |
| Inch/Metric | SAE |
| No. of Points | 6 |
| Socket Type | Hex Bit |
| Socket Size | 5/16 in |
| Overall Length | 0.9375 in |
| Length Type | Standard |
| Weight | 0.05 LB |