- Individual Socket
- Metric
- Standard Socket Series
- 12 mm
- 3/8" Drive Size
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| Socket Series | Standard |
| Opening Size | 12 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Size | 12 mm |
| No. of Points | 6 |
| Finish | Full Polish |
| Weight | 0.06 LB |

