- Standard Socket Set
- 3/8" Drive
- Inch
- 9 Piece
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", and 7/8"
| Socket Drive Size | 3/8 in |
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
| Weight | 1.08 LB |

