- Individual Socket
- Inch
- Deep Socket Series
- 9/16"
- 1/2" Drive Size
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| Socket Size | 9/16 in |
| Socket Series | Deep |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Finish | Full Polish |
| Opening Size | 9/16 in |
| Weight | 0.26 LB |

