- Individual Socket
- Inch
- Deep Socket Series
- 7/8"
- 1/2" Drive Size
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| No. of Points | 6 |
| Finish | Full Polish |
| Socket Series | Deep |
| Opening Size | 7/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Size | 7/8 in |
| Weight | 0.5 LB |

