- Individual Socket
- Metric
- Standard Socket Series
- 17 mm
- 1/2" Drive Size
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Opening Size | 17 mm |
| Socket Size | 17 mm |
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| Weight | 0.16 LB |

