- Individual Socket
- Metric
- Deep Socket Series
- 18 mm
- 1/2" Drive Size
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| No. of Points | 12 |
| Socket Size | 18 mm |
| Socket Drive Size | 1/2 in |
| Opening Size | 18 mm |
| Socket Series | Deep |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 0.38 LB |

