- Micrometer Adjustable Torque Wrench
- 1/2" Drive
- 20 to 150 ft lb Torque Range
| Torque Range | 20 to 150 ft lb |
| Increment | 1 ft lb |
| Overall Length | 20.8 in |
| Drive Size | 1/2 in |
| Weight | 3.11 LB |
| Torque Range | 20 to 150 ft lb |
| Increment | 1 ft lb |
| Overall Length | 20.8 in |
| Drive Size | 1/2 in |
| Weight | 3.11 LB |