- Micrometer Adjustable Torque Wrench
- 1/2" Drive
- 20" Long
- 25 to 250 ft lb Torque Range
| Torque Range | 25 to 250 ft lb |
| Drive Size | 1/2 in |
| Increment | 1 ft lb |
| Overall Length | 20 in |
| Weight | 3.48 LB |
| Torque Range | 25 to 250 ft lb |
| Drive Size | 1/2 in |
| Increment | 1 ft lb |
| Overall Length | 20 in |
| Weight | 3.48 LB |