- Individual Socket
- Inch
- Standard Socket Series
- 1 1/8"
- 3/4" Drive Size
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| Socket Size | 1 1/8 in |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Finish | Full Polish |
| Opening Size | 1 1/8 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Weight | 0.68 LB |

