- Roller Cabinet
- 5 Drawers
- 35" H x 27" W x 18" D
features
- Dual ball bearing slides on 8" high drawers
- Black, ribbed rubber work mat to protect top surface
- Painted tubular steel cabinet handle
- Heavy duty 5" x 2" casters (combination locking and swivel)
- Heavy gauge steel construction
- Recessed drawers to keep drawer handles flush with front
- 100 lb capacity ball bearing drawer slides for heavy loads
- Full extension ball-bearing drawer slides for easy access to complete drawer contents
- Quick release ball-bearing track slide for easy drawer removal
- High gloss black finish
- Keyed locks
includes
- (1) 4" H x 24" W x 16" D drawer
- (1) 2" H x 24" W x 16" D drawer
- (2) 4" H x 24" W x 16" D drawer
- (1) 8" H x 24" W x 16" D drawer
| Width | 27 in |
| Storage Capacity | 7630 in3 |
| No. of Drawers | 5 |
| Caster Type | 2 Swivel, 2 Fixed |
| Depth | 18 in |
| Color | Black |
| Load Capacity | 500 lbs |
| Height | 35 in |
| Weight | 139.0 LB |

