- Top Chest
- 9 Drawer
- 18" L x 41" W x 23" H
features
- Full width lid hinge
- Gas spring for top lid
- E-Z view top compartment
- Heavy gauge steel construction
- Recessed drawers to keep drawer handles flush with front
- 100 lb capacity ball bearing drawer slides for heavy loads
- Full extension ball-bearing drawer slides for easy access to complete drawer contents
- Quick release ball-bearing track slide for easy drawer removal
- High gloss black finish
- Keyed locks
includes
- (1) 8" H x 24" W 16" D drawers
- (2) 4" H x 12" W 16" D drawers
- (3) 2" H x 24" W 16" D drawers
- (3) 2" H x 12" W 16" D drawers
| Color | Black |
| Length | 18 in |
| Width | 41 in |
| Type | Top Chest |
| No. of Drawers | 9 |
| Depth | 16 in |
| Height | 23 in |
| Storage Capacity | 9347 in3 |
| Weight | 175.0 LB |

