- Combination Wrench Set
- Metric
- 9 Pieces
includes
- 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm and 18 mm
| No. of Pieces | 9 |
| Inch/Metric | Metric |
| Finish | Black |
| No. of Points | 12 |
| Weight | 2.54 LB |
| No. of Pieces | 9 |
| Inch/Metric | Metric |
| Finish | Black |
| No. of Points | 12 |
| Weight | 2.54 LB |