- Combination Wrench
- Open/Box Style
- 6 mm
- 12 Point Box End
- 4 1/16" Overall Length
| Overall Length | 4.0625 in |
| Inch/Metric | Metric |
| Box End Thickness | 3/16 in |
| Finish | Full Polish |
| Open End Width | 5/8 in |
| Manufacturer Name | BLACKHAWK |
| Open End Thickness | 1/4 in |
| No. of Points | 12 |
| Box End Width | 5/8 in |
| Wrench Type | 15° Angle |
| Weight | 0.05 LB |

