- Combination Wrench
- Open/Box Style
- 11 mm
- 12 Point Box End
- 5 7/8" Overall Length
| Inch/Metric | Metric |
| Box End Thickness | 1/4 in |
| Finish | Black Oxide |
| Open End Thickness | 5/16 in |
| Box End Width | 3/4 in |
| Overall Length | 5.875 in |
| Manufacturer Name | BLACKHAWK |
| Wrench Type | 15° Angle |
| No. of Points | 12 |
| Open End Width | 63/64 in |
| Weight | 0.13 LB |

