- Combination Wrench
- Open/Box Style
- 12 mm
- 12 Point Box End
- 6 3/16" Overall Length
| No. of Points | 12 |
| Open End Width | 1 1/16 in |
| Box End Thickness | 1/4 in |
| Manufacturer Name | BLACKHAWK |
| Inch/Metric | Metric |
| Open End Thickness | 3/8 in |
| Box End Width | 3/4 in |
| Overall Length | 6.1875 in |
| Finish | Black Oxide |
| Wrench Type | 15° Angle |
| Weight | 0.16 LB |

