- Combination Wrench
- Open/Box Style
- 17 mm
- 12 Point Box End
- 8 13/16" Overall Length
| No. of Points | 12 |
| Open End Thickness | 7/16 in |
| Open End Width | 1 9/16 in |
| Box End Thickness | 5/16 in |
| Overall Length | 8.8125 in |
| Inch/Metric | Metric |
| Box End Width | 1 1/16 in |
| Wrench Type | 15° Angle |
| Finish | Satin |
| Manufacturer Name | BLACKHAWK |
| Weight | 0.42 LB |

