- Combination Wrench
- Open/Box Style
- 24 mm
- 12 Point Box End
- 12 11/16" Overall Length
| Box End Width | 1 7/16 in |
| Open End Thickness | 9/16 in |
| Manufacturer Name | BLACKHAWK |
| Inch/Metric | Metric |
| Box End Thickness | 7/16 in |
| Wrench Type | 15° Angle |
| Overall Length | 12.6875 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Open End Width | 2 in |
| Weight | 0.91 LB |

