- Combination Wrench
- Open/Box Style
- 1/4"
- 12 Point Box End
- 4 1/16" Overall Length
| Inch/Metric | Inch |
| Open End Thickness | 1/4 in |
| Overall Length | 4.0625 in |
| No. of Points | 12 |
| Manufacturer Name | BLACKHAWK |
| Wrench Type | 15° Angle |
| Box End Thickness | 3/16 in |
| Open End Width | 5/8 in |
| Box End Width | 1/2 in |
| Finish | Black Oxide |
| Weight | 0.04 LB |

