- Combination Wrench
- Open/Box Style
- 3/8"
- 12 Point Box End
- 5 1/4" Overall Length
| Wrench Type | 15° Angle |
| Overall Length | 5.25 in |
| Open End Thickness | 5/16 in |
| No. of Points | 12 |
| Open End Width | 7/8 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Manufacturer Name | BLACKHAWK |
| Box End Width | 11/16 in |
| Box End Thickness | 3/16 in |
| Weight | 0.11 LB |

