- Combination Wrench
- Open/Box Style
- 5/8"
- 12 Point Box End
- 8" Overall Length
| Open End Width | 2 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Box End Width | 1 3/8 in |
| Overall Length | 8 in |
| Finish | Black Oxide |
| Open End Thickness | 7/16 in |
| Manufacturer Name | BLACKHAWK |
| Box End Thickness | 5/16 in |
| No. of Points | 12 |
| Weight | 0.27 LB |

