- Combination Wrench
- Open/Box Style
- 13/16"
- 12 Point Box End
- 11 11/16" Overall Length
| Inch/Metric | Inch |
| Manufacturer Name | BLACKHAWK |
| Open End Thickness | 9/16 in |
| Box End Width | 1 3/8 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Overall Length | 11.6875 in |
| Open End Width | 1 7/8 in |
| Wrench Type | 15° Angle |
| Box End Thickness | 3/8 in |
| Weight | 0.77 LB |

