- Combination Wrench
- Open/Box Style
- 1 1/4"
- 12 Point Box End
- 16 15/16" Overall Length
| Box End Width | 2 1/2 in |
| No. of Points | 12 |
| Box End Thickness | 9/16 in |
| Manufacturer Name | BLACKHAWK |
| Overall Length | 16.9375 in |
| Finish | Satin |
| Open End Thickness | 3/4 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Open End Width | 2 5/8 in |
| Weight | 2.09 LB |

