- Combination Wrench
- Open/Box Style
- 1 5/16"
- 12 Point Box End
- 17 1/2" Overall Length
| Open End Thickness | 3/4 in |
| Overall Length | 17.5 in |
| Manufacturer Name | BLACKHAWK |
| Box End Thickness | 9/16 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Box End Width | 1 7/8 in |
| Wrench Type | 15° Angle |
| No. of Points | 12 |
| Open End Width | 2 45/64 in |
| Weight | 2.1 LB |

