- Combination Wrench
- Open/Box Style
- 1 7/16"
- 12 Point Box End
- 19 9/16" Overall Length
| Manufacturer Name | BLACKHAWK |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 19.5625 in |
| Open End Width | 2 1/16 in |
| Box End Width | 1 7/16 in |
| Open End Thickness | 13/16 in |
| Box End Thickness | 9/16 in |
| Wrench Type | 15° Angle |
| Weight | 2.5 LB |

