- Combination Wrench
- Open/Box Style
- 1 1/2"
- 12 Point Box End
- 20 1/4" Overall Length
| Overall Length | 20.25 in |
| Open End Thickness | 13/16 in |
| Manufacturer Name | BLACKHAWK |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Open End Width | 3 1/16 in |
| Finish | Full Polish |
| Box End Width | 2 3/16 in |
| Box End Thickness | 5/8 in |
| Weight | 3.4 LB |

