- High Access Ratcheting Wrench
- 1/2" Opening
- 6.4" Long
| Wrench Type | Combination, Ratcheting |
| Inch/Metric | Inch |
| Overall Length | 6.4 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Manufacturer Name | Proto® |
| Weight | 0.21 LB |
| Wrench Type | Combination, Ratcheting |
| Inch/Metric | Inch |
| Overall Length | 6.4 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Manufacturer Name | Proto® |
| Weight | 0.21 LB |