- High Access Ratcheting Wrench
- 9/16" Opening
- 7" Long
| No. of Points | 12 |
| Overall Length | 7 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| Manufacturer Name | Proto® |
| Weight | 0.26 LB |
| No. of Points | 12 |
| Overall Length | 7 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratcheting |
| Manufacturer Name | Proto® |
| Weight | 0.26 LB |