- High Access Ratcheting Wrench
- 5/8" Opening
- 7.9" Long
| No. of Points | 12 |
| Manufacturer Name | Proto® |
| Inch/Metric | Inch |
| Overall Length | 7.9 in |
| Finish | Full Polish |
| Wrench Type | Combination, Ratcheting |
| Weight | 0.36 LB |
| No. of Points | 12 |
| Manufacturer Name | Proto® |
| Inch/Metric | Inch |
| Overall Length | 7.9 in |
| Finish | Full Polish |
| Wrench Type | Combination, Ratcheting |
| Weight | 0.36 LB |