- High Access Ratcheting Wrench
- 11/16" Opening
- 8.7" Long
| Overall Length | 8.7 in |
| Manufacturer Name | Proto® |
| Wrench Type | Combination, Ratcheting |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.46 LB |
| Overall Length | 8.7 in |
| Manufacturer Name | Proto® |
| Wrench Type | Combination, Ratcheting |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.46 LB |