- High Access Ratchet Wrench
- Metric
- 9 mm Opening Size
- 4 1/2 in Long
- Combination Ratcheting
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 9 mm |
| Overall Length | 4.5 in |
| Weight | 0.1 LB |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 9 mm |
| Overall Length | 4.5 in |
| Weight | 0.1 LB |