- High Access Ratchet Wrench
- 11 mm Opening Size
- 5 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| No. of Points | 12 |
| Box End Size 1 | 11 mm |
| Overall Length | 5 in |
| Weight | 0.17 LB |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| No. of Points | 12 |
| Box End Size 1 | 11 mm |
| Overall Length | 5 in |
| Weight | 0.17 LB |