- High Access Ratchet Wrench
- Metric
- 18 mm Opening Size
- 9 in Long
- Combination Ratcheting
| Finish | Full Polish |
| Box End Size 1 | 18 mm |
| Wrench Type | Combination Ratcheting |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 9 in |
| Weight | 0.49 LB |
| Finish | Full Polish |
| Box End Size 1 | 18 mm |
| Wrench Type | Combination Ratcheting |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 9 in |
| Weight | 0.49 LB |