- High Access Ratchet Wrench
- Metric
- 19 mm Opening Size
- 9 3/4 in Long
- Combination Ratcheting
| Finish | Full Polish |
| Box End Size 1 | 19 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 9.75 in |
| Wrench Type | Combination Ratcheting |
| Weight | 0.53 LB |
| Finish | Full Polish |
| Box End Size 1 | 19 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 9.75 in |
| Wrench Type | Combination Ratcheting |
| Weight | 0.53 LB |